TM833ICC - 15A 2-3W Decor Combo SW

Legrand-Pass & Seymour

  • $36.72 (Each)
  • $36.72 (Each)

  • $440.64 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM833ICC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM833-ICC
Description
15A 2-3W Decor Combo SW
Decorator Combo 3W+3W Iv CC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
-
UPC/EAN/GTIN
78500700929
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.72 (Each)
Carton
$36.72 (Each)
Standard Packaging
$440.64 (Per 12)
Resources
Images
 
 
TM833ICC - Small Image
 
TM833ICC - Large Image
Attachments
 
 
TM833ICC - Specification Sheet
Installation Sheets
 
 
TM833ICC - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
Combination Switch
Description
15A 2-3W DECOR COMBO SW
Long Description
COMBINATION SWITCH, DECORATOR TYPE; IVORY COLOR; UL 20, UL (CANADA AND US) APPROVAL; SIDE, BACK WIRING; NO WALL PLATE INCLUDED; 120 VAC 15 AMPERE 3-WAY ROCKER SWITCH 1 TYPE; 120 VAC 15 AMPERE 3-WAY ROCKER SWITCH 2 TYPE; TRADEMASTER[R] BRAND
Additional Information
Applicable Standard NEMA WD-1/WD-6
Commodity Description
COMBINATION DEVICES
Additional Information
Switch 1 Type
120 VAC 15 Ampere 3-Way Rocker
Switch 2 Type
120 VAC 15 Ampere 3-Way Rocker
Wiring
SIDE, BACK
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM833-ICC
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
DECORATOR
Availability
Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL 20, UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat