TM870BK - Radiant Switch 1P 15A 120/277V BK

Legrand-Pass & Seymour

  • $3.32 (Each)
  • $3.32 (Each)

  • $33.21 (Per 10)

  • $332.09 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM870BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM870BK
Description
Radiant Switch 1P 15A 120/277V BK
Decorator SWITCH1POLE 15AMP 120/277V Grounding, Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007245363 / 00785007245363
Weight per unit
0.1422 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.32 (Each)
Carton
$33.21 (Per 10)
Standard Packaging
$332.09 (Per 100)
Resources
Images
 
 
TM870BK - Small Image
 
TM870BK - Large Image
 
TM870BK - Video
Other Links
 
 
TM870BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
1.5 in
Size
4.2 in
Descriptions
Product Type
Radiant Switch 1P 15A 120/277V BK
Description
RADIANT SWITCH 1P 15A 120/277V BK
extra long description
P&S TM870BK RADIANT SWITCH 1P 15A 1
Long Description
Decorator Switch1Pole 15Amp 120/277V Grounding, Black
Special Features
Designer style, smooth quiet paddle action
Additional Information
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM870BK
GTIN
00785007245363
UPC
785007245363
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Decorator Switch
Packaging
Weight per each
0.1422
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 498, 20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat