TM870NICC10 - Radiant Switch 1P 15A 120/277V Ni

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM870NICC10
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM870NICC10
Description
Radiant Switch 1P 15A 120/277V Ni
Nickeldecorator Switch, Single POLE15AMP, 120/277VAC With Ground, Side and, Back Wire. Our Complete Line Of Decorator Devices Combine Today'S Design Aesthetics With Ease Of Installation, Reliability, and Performance That Never Goes Out Of Style.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
785007021059 / 00785007021059
Weight per unit
0.1775 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TM870NICC10 - Small Image
 
TM870NICC10 - Large Image
 
TM870NICC10 - Video
Other Links
 
 
TM870NICC10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
amperage rating
15
actuator
Rocker switch
Material
Thermoplastic
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
1.27" Depth x 1.43" Width x 4.19" Height
Descriptions
Long Description
NickelDecorator Switch,Single Pole15amp, 120/277VAC with ground, side and, back wire. Our complete line of Decorator devices combine today's design aesthetics with ease of installation, reliability, and performance that never goes out of style.
Special Features
Everyone wants a home that’s a step above ordinary. Now the radiant® collection of switches, outlets, dimmers and home automation controls by Legrand puts that stylish finishing touch affordably within reach. radiant gets rid of unsightly screws, delivering clean looks in a range of colors and metallic finishes.
Description
RADIANT SWITCH 1P 15A 120/277V NI
Product Type
Radiant Switch 1P 15A 120/277V Ni
extra long description
P&S TM870NICC10 RADIANT SWITCH 1P 1
Additional Information
Contact Rating
120V
operating cycles
50,000 cycles minimum, resistive, inductive, tungsten filament lamp load
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
sub brand
Pass & Seymour
Manufacturers Part Number
TM870NICC10
GTIN
00785007021059
UPC
785007021059
Taxonomies, Classifications, and Categories
Type
Decorator Switch
Category Description
Residential plates
Packaging
Weight per each
0.1775
Carton
10
Uses, Certifications, and Standards
Mounting
BOX
standard
CSA Listed, UL Listed
Operating Temperature
Maximun continuous +115°C, minimum -40°C
Application
Residential
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat