TM874W - Radiant Switch 4W 15A 120/277V WH

Legrand-Pass & Seymour

  • $19.25 (Each)
  • $19.25 (Each)

  • $1,924.93 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TM874W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM874W
Description
Radiant Switch 4W 15A 120/277V WH
Decorator Switch, 4 Ways, 15 A, 120 to 277 V, Thermoplastic, Brass Contact Material, White, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) X 1.27 (W) X 4.19 (H) In, 0.27 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007844993 / 00785007844993
Weight per unit
0.2694 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.25 (Each)
Carton
$19.25 (Each)
Standard Packaging
$1,924.93 (Per 100)
Resources
Images
 
 
TM874W - Small Image
 
TM874W - Large Image
Other Links
 
 
TM874W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120 to 277 v
Material
Thermoplastic
gang
4
insulation
Bare
Material, Color, and Finish
Contact Material
Brass
Color
White
Dimensions and Weight
Thickness
1.5 in
Size
4.2 in
Descriptions
Product Type
Decorator Switch
Long Description
Decorator Switch, 4 Ways, 15 A, 120 to 277 V, ThermoPlastic, Brass Contact Material, White, Grounding Connection, Paddle Actuator, Wall Mount, 1.43 (L) x 1.27 (W) x 4.19 (H) in, 0.27 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.
Short Description
15 A, 120 to 277 V, SP, Decorator Switch, White
Special Features
Designer Style;Smooth Quiet Paddle Action
Description
RADIANT SWITCH 4W 15A 120/277V WH
extra long description
P&S TM874W RADIANT SWITCH 4W 15A 12
Additional Information
Number of Ways
4
Connection Type
Grounding
actuator type
Paddle
Mounting Type
Wall Mount
dimensions
1.43 (L) x 1.27 (W) x 4.19 (H) in
Standards Met
RoHS Compliant;UL20;cULus Listed;UL Listed, File Number E140596;CSA C22.2 No. 111
package quantity
10 CT;100 PK
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TM874W
GTIN
00785007844993
UPC
785007844993
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Decorator Switch
Packaging
Weight
0.27 lb
Weight per each
0.2694
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
NEMA WD-1;NEMA WD-6
Application
Industrial;Residential;Multi-Dwelling;Commercial Office;Hospitals
standard
UL 498, 20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat