TP11W - Trademaster Plate 1G Tele or Cable Box W

Legrand-Pass & Seymour

  • $0.70 (Each)
  • $0.70 (Each)

  • $70.05 (Per 100)

  • $140.10 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP11W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP11W
Description
Trademaster Plate 1G Tele or Cable Box W
Wall Plate, 1 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, White, 0.06337 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007274622 / 00785007274622
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.70 (Each)
Carton
$0.70 (Each)
Standard Packaging
$140.10 (Per 200)
Resources
Images
 
 
TP11W - Small Image
 
TP11W - Large Image
Attachments
 
 
TP11W - Specification Sheet
Other Links
 
 
TP11W - Other
 
TP11W - Other
 
TP11W - Other
Brochures
 
 
TP11W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 4.7 in, 0.070 in Thickness, ThermoPlastic, White, 0.06337 lb
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Features
Single gang, Single telephone or cable outlet 13/32" hole. Box mounted. Nylon Trademaster plate. White
Short Description
1 Gang, Wall Plate, White
Description
TRADEMASTER PLATE 1G TELE OR CABLE BOX W
extra long description
P&S TP11W TRADEMASTER PLATE 1G TELE
Additional Information
dimensions
4.7 in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP11W
GTIN
00785007274622
UPC
785007274622
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.06337 lb
Weight per each
0.068
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat