TP1BK - Trademaster WP 1G 1 Toggle Black

Legrand-Pass & Seymour

  • $0.46 (Each)
  • $0.46 (Each)

  • $11.57 (Per 25)

  • $46.28 (Per 100)

  • $115.70 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP1BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP1BK
Description
Trademaster WP 1G 1 Toggle Black
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Black, 0.05799 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007274011 / 00785007274011
Weight per unit
0.0671 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.46 (Each)
Carton
$11.57 (Per 25)
Standard Packaging
$115.70 (Per 250)
Resources
Images
 
 
TP1BK - Small Image
 
TP1BK - Large Image
 
TP1BK - Large Image
Attachments
 
 
TP1BK - Specification Sheet
Other Links
 
 
TP1BK - Other
 
TP1BK - Other
 
TP1BK - Other
Brochures
 
 
TP1BK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoplastic
insulation
Bare
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Short Description
1 Gang, Switch, Wall Plate, Black
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Black, 0.05799 lb
Features
Trademaster Wall Plate 1gang 1toggle Black
extra long description
P&S TP1BK TRADEMASTER WP 1G 1 TOGGL
Description
TRADEMASTER WP 1G 1 TOGGLE BLACK
Additional Information
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Wall Mount
package quantity
1 CT;25 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP1BK
GTIN
00785007274011
UPC
785007274011
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.05799 lb
Weight per each
0.0671
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat