TP263GRY - Trademaster Plate 3G 3 Decor Gry

Legrand-Pass & Seymour

  • $2.02 (Each)
  • $2.02 (Each)

  • $202.35 (Per 100)

  • $303.52 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP263GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP263GRY
Description
Trademaster Plate 3G 3 Decor Gry
Trademaster Plate 3GANG 3 Decorator Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007275568 / 00785007275568
Weight per unit
0.1039 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.02 (Each)
Carton
$2.02 (Each)
Standard Packaging
$303.52 (Per 150)
Resources
Images
 
 
TP263GRY - Small Image
 
TP263GRY - Large Image
Attachments
 
 
TP263GRY - Specification Sheet
Other Links
 
 
TP263GRY - Other
 
TP263GRY - Other
 
TP263GRY - Other
Brochures
 
 
TP263GRY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
insulation
Bare
Dimensions and Weight
Thickness
.30
Size
5"
Descriptions
extra long description
P&S TP263GRY TRADEMASTER PLATE 3G 3
Long Description
Trademaster Plate 3gang 3 Decorator Gray
Special Features
Standard size plastic smooth wall plate
Description
TRADEMASTER PLATE 3G 3 DECOR GRY
Product Type
Trademaster Plate 3G 3 Decor Gry
Additional Information
orientation
Vertical
Manufacturer Information
Brand
WATTSTOPPER
Manufacturers Part Number
TP263GRY
GTIN
00785007275568
UPC
785007275568
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight per each
0.1039
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat