TP263W - Trademaster Plate 3G 3 Decor W

Legrand-Pass & Seymour

  • $2.02 (Each)
  • $2.02 (Each)

  • $202.35 (Per 100)

  • $303.52 (Per 150)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP263W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP263W
Description
Trademaster Plate 3G 3 Decor W
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, White, 0.09973 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007275605 / 00785007275605
Weight per unit
0.1039 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.02 (Each)
Carton
$2.02 (Each)
Standard Packaging
$303.52 (Per 150)
Resources
Images
 
 
TP263W - Small Image
 
TP263W - Large Image
Attachments
 
 
TP263W - Specification Sheet
Other Links
 
 
TP263W - Other
 
TP263W - Other
 
TP263W - Other
Brochures
 
 
TP263W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Material
Nylon
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Nylon Material, White, 0.09973 lb
Features
Trademaster Plate 3gang 3 Decorator White
Short Description
3 Gang, Wall Mount, Wall Plate, White, 3 Decorator
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Description
TRADEMASTER PLATE 3G 3 DECOR W
extra long description
P&S TP263W TRADEMASTER PLATE 3G 3 D
Additional Information
dimensions
4.7 in
Mounting Type
Wall Mount
package quantity
1 CT;15 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
TP263W
Brand
WATTSTOPPER
GTIN
00785007275605
UPC
785007275605
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.09973 lb
Weight per each
0.1039
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
Mounting
WALL
standard
UL 514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat