TP3W - Trademaster Plate 3G 3 Tog W

Legrand-Pass & Seymour

  • $1.89 (Each)
  • $1.89 (Each)

  • $188.88 (Per 100)

  • $283.32 (Per 150)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP3W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP3W
Description
Trademaster Plate 3G 3 Tog W
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Plastic, White, 0.0800 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007274202 / 00785007274202
Weight per unit
0.1316 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.89 (Each)
Carton
$1.89 (Each)
Standard Packaging
$283.32 (Per 150)
Resources
Images
 
 
TP3W - Small Image
 
TP3W - Large Image
Attachments
 
 
TP3W - Specification Sheet
Other Links
 
 
TP3W - Other
 
TP3W - Other
 
TP3W - Other
Brochures
 
 
TP3W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Material
Plastic
gang
3
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Plastic, White, 0.0800 lb
Features
Trademaster Plate, with triple gang and triple toggle plate, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications
Short Description
3 Gang, Wall Mount, Wall Plate, White, Toggle, Trademaster
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon;Trademaster Wall Plate;Double Gang and Toggle Plate;Is Molded Of Rugged;Practically Indestructible Self-Extinguishing Nylon
Description
TRADEMASTER PLATE 3G 3 TOG W
extra long description
P&S TP3W TRADEMASTER PLATE 3G 3 TOG
Additional Information
dimensions
4.7 in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;CSA Certified
Made in USA
yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP3W
sub brand
Pass & Seymour
GTIN
00785007274202
UPC
785007274202
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0800 lb
Weight per each
0.1316
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat