TP7W - Trademaster PLT 1G 1 Sgle Recept W

Legrand-Pass & Seymour

  • $0.87 (Each)
  • $0.87 (Each)

  • $86.65 (Per 100)

  • $173.30 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP7W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP7W
Description
Trademaster PLT 1G 1 Sgle Recept W
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, White, 0.04705 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007274486 / 00785007274486
Weight per unit
0.0595 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.87 (Each)
Carton
$0.87 (Each)
Standard Packaging
$173.30 (Per 200)
Resources
Images
 
 
TP7W - Small Image
 
TP7W - Large Image
Attachments
 
 
TP7W - Specification Sheet
Other Links
 
 
TP7W - Other
 
TP7W - Other
 
TP7W - Other
Brochures
 
 
TP7W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Nylon
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, White, 0.04705 lb
Features
Trademaster Plate 1gang 1 Single Receptacle White
Short Description
1 Gang, Wall Plate, White
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Description
TRADEMASTER PLT 1G 1 SGLE RECEPT W
extra long description
P&S TP7W TRADEMASTER PLT 1G 1 SGLE
Additional Information
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Wall Mount
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP7W
GTIN
00785007274486
UPC
785007274486
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.04705 lb
Weight per each
0.0595
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat