TPTE1LA - Tele 4 Conductor 1G TP Plate La

Legrand-On-Q

  • $3.43 (Each)
  • $3.43 (Each)

  • $343.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPTE1LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPTE1LA
Description
Tele 4 Conductor 1G TP Plate La
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, Light Almond, 0.10755 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007247664 / 00785007247664
Weight per unit
0.1216 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.43 (Each)
Carton
$3.43 (Each)
Standard Packaging
$343.16 (Per 100)
Resources
Images
 
 
TPTE1LA - Small Image
 
TPTE1LA - Large Image
 
TPTE1LA - Large Image
Attachments
 
 
TPTE1LA - Specification Sheet
Other Links
 
 
TPTE1LA - Other
Brochures
 
 
TPTE1LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Thickness
.35
Size
4.7 in
Descriptions
extra long description
OnQ TPTE1LA TELE 4 CONDUCTOR 1G TP
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, Flush Mount, Light Almond, 0.10755 lb
Features
Single gang opening modular four conductor telephone jack with wall plate. Light Almond
Short Description
1 Gang, Std Phone, Flush Mount, Wallplate, Light Almond
Special Features
2-Line Telephone Jack Wall Plate (4 Conductor Configuration)
Description
TELE 4 CONDUCTOR 1G TP PLATE LA
Additional Information
Made in USA
yes
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Flush Mount
package quantity
10 CT;100 PK
Standards Met
UL 514;UL 1863;CSA Certified
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPTE1LA
GTIN
00785007247664
UPC
785007247664
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.10755 lb
Weight per each
0.1216
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Telephone Line Applications
Mounting
Other;Wall
standard
UL 514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat