TR20LA - Recep Dup Tamper Resis 20A/125V La

Legrand-Pass & Seymour

  • $6.26 (Each)
  • $6.26 (Each)

  • $62.60 (Per 10)

  • $626.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR20LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR20LA
Description
Recep Dup Tamper Resis 20A/125V La
Commercial Grade Tamper-Resistant Duplex Receptacle Side Wire 20AMP 125VOLT Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007241617 / 00785007241617
Weight per unit
0.2478 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.26 (Each)
Carton
$62.60 (Per 10)
Standard Packaging
$626.00 (Per 100)
Resources
Images
 
 
TR20LA - Small Image
 
TR20LA - Large Image
Attachments
 
 
TR20LA - Specification Sheet
Other Links
 
 
TR20LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Poles
2
amperage rating
20
Number of Wires
3
Wire Size
4
connection
Wire Ground
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
Recep Dup Tamper Resis 20A/125V La
extra long description
P&S TR20LA RECEP DUP TAMPER RESIS 2
Description
RECEP DUP TAMPER RESIS 20A/125V LA
Long Description
Commercial Grade Tamper-Resistant Duplex Receptacle Side Wire 20amp 125volt Light Almond
Special Features
Side wire, easily accessed break off line contact
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TR20LA
GTIN
00785007241617
UPC
785007241617
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Tamper Resistant Straight blade receptacle
Packaging
Weight per each
0.2478
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat