TV1WW - Recessed TV Box 1G WH

Legrand-Pass & Seymour

  • $31.25 (Each)
  • $31.25 (Each)

  • $125.00 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TV1WW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TV1WW
Description
Recessed TV Box 1G WH
Single Gang Recessed TV Box. Frame Only. White.
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007242126 / 00785007242126
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.25 (Each)
Standard Packaging
$125.00 (Per 4)
Resources
Images
 
 
TV1WW - Small Image
 
TV1WW - Large Image
Attachments
 
 
TV1WW - Specification Sheet
Other Links
 
 
TV1WW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
insulation
None
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
7.25"
Descriptions
Product Type
Recessed TV Box 1G WH
Description
RECESSED TV BOX 1G WH
extra long description
P&S TV1WW RECESSED TV BOX 1G WH
Long Description
Single Gang Recessed TV Box. Frame Only. White.
Special Features
Clean, flush mount appearance, snap-on end caps hide mounting screws, metal swing bracket
Additional Information
number of outlet
1
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TV1WW
sub brand
Pass & Seymour
GTIN
00785007242126
UPC
785007242126
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Recessed TV Boxes
Packaging
Weight per each
0.58
Carton
1
Package
4
Uses, Certifications, and Standards
standard
Residential/Commercial
Application
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat