TV3WW - Recessed TV Box 3G WH

Legrand-Pass & Seymour

  • $35.77 (Each)
  • $35.77 (Each)

  • $143.08 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TV3WW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TV3WW
Description
Recessed TV Box 3G WH
Triple Gang Recessed TV Box. Frame Only. White.
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007242188 / 00785007242188
Weight per unit
0.725 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.77 (Each)
Standard Packaging
$143.08 (Per 4)
Resources
Images
 
 
TV3WW - Small Image
 
TV3WW - Large Image
Attachments
 
 
TV3WW - Specification Sheet
Other Links
 
 
TV3WW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
8.5"
Descriptions
Product Type
Recessed TV Box 3G WH
Description
RECESSED TV BOX 3G WH
extra long description
P&S TV3WW RECESSED TV BOX 3G WH
Long Description
Triple Gang Recessed TV Box. Frame Only. White.
Special Features
Clean, flush mount appearance, snap-on end caps hide mounting screws, metal swing bracket
Additional Information
number of outlet
3
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TV3WW
GTIN
00785007242188
UPC
785007242188
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Recessed TV Boxes
Packaging
Weight per each
0.725
Carton
1
Package
4
Uses, Certifications, and Standards
standard
Residential/Commercial
Application
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat