WIUCED10GL - WP In Use CVR 1G Xtra Dty Gray

Legrand-Pass & Seymour

  • $23.53 (Each)
  • $23.53 (Each)

  • $282.36 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WIUCED10GL
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WIUCED10GL
Description
WP In Use CVR 1G Xtra Dty Gray
Outlet Cover, Polycarbonate Material, Gray, Rectangular, 5.34 In Length, 5 In Width, Box Mount, 0.84 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
785007320824 / 00785007320824
Weight per unit
0.7225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.53 (Each)
Standard Packaging
$282.36 (Per 12)
Resources
Images
 
 
WIUCED10GL - Large Image
 
WIUCED10GL - Small Image
 
WIUCED10GL - Large Image
Specifications Sheets
 
 
WIUCED10GL - Specification Sheet
Other Links
 
 
WIUCED10GL - Other
 
WIUCED10GL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Shape
Rectangular
Material, Color, and Finish
Color
Gray
Finish
Gray Polycarbonate
Dimensions and Weight
Length
5.34 in
Width
5 in
Size
5.0" (Depth) x 5.34" (Width) x 7.40" (Height)
Descriptions
Product Type
Outlet Cover
Long Description
Outlet Cover, Polycarbonate Material, Gray, Rectangular, 5.34 in Length, 5 in Width, Box Mount, 0.84 lb/EA
Features
Extra Heavy-Duty While-In-Use Weatherproof Cover 1 Gang Deep, Gray.
Short Description
Outlet Cover, Polycarbonate, Gray, While-in-Use HD, 1 Gang
Special Features
Extra Heavy-Duty Weatherproof Cover Withstand Electrical Device Protection
extra long description
P&S WIUCED10GL WP IN USE CVR 1G XTR
Description
WP IN USE CVR 1G XTRA DTY GRAY
Construction
Heavy Duty
Additional Information
Mounting Type
Box Mount
Standards Met
cULus Listed;CSA Listed;CURUS Listed;FSUL Listed;UL Listed;RoHS;ECCN EAR99
package quantity
1 ct
Made in USA
yes
number of outlet
1
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WIUCED10GL
sub brand
Pass & Seymour
GTIN
00785007320824
UPC
785007320824
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
While In Use Cover
Packaging
Weight
0.84 lb/EA
Weight per each
0.7225
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential;Commercial
Mounting
BOX
standard
cULus, CSA Listed, cURus, FSUL, UL Listed, RoHS
nema rating
NEC Section 406.8(B)(1) for Wet Locations/NEMA 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat