WP3422WH - 4P STP PH/Data 2RJ45/TV/Aux/2F(M6) WH

Legrand-On-Q

  • $16.17 (Each)
  • $16.17 (Each)

  • $97.02 (Per 6)

  • $582.12 (Per 36)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3422WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3422WH
Description
4P STP PH/Data 2RJ45/TV/Aux/2F(M6) WH
Pre-Configured 4-Port Strap, Phone/Data, TV/Aux, White
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Junction, Surface, & Back Boxe Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428029038 / 00804428029038
Weight per unit
0.0269 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.17 (Each)
Carton
$97.02 (Per 6)
Standard Packaging
$582.12 (Per 36)
Resources
Images
 
 
WP3422WH - Large Image
Attachments
 
 
WP3422WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Size
4.19"x1.65"x1.29"
Descriptions
Description
4P STP PH/DATA 2RJ45/TV/AUX/2F(M6) WH
Product Type
4P STP PH/Data 2RJ45/TV/Aux/2F(M6) WH
extra long description
OnQ WP3422WH 4P STP PH/DATA 2RJ45/T
Long Description
Pre-Configured 4-Port Strap, Phone/Data, TV/Aux, White
Special Features
Fits into a single decorator opening. Provides phone, data, TV and an AUX line. UL listed.
Additional Information
cutout
2 RJ45, 2 F
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3422WH
GTIN
00804428029038
UPC
804428029038
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Preconfigured Decorator Strap
Packaging
Weight per each
0.0269
Carton
6
Package
36
Uses, Certifications, and Standards
Mounting
Other;Wall Box
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat