WP3502WH - Two Port Surface MNT Box WH (M10)

Legrand-On-Q

  • $2.57 (Each)
  • $2.57 (Each)

  • $25.70 (Per 10)

  • $154.20 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3502WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3502WH
Description
Two Port Surface MNT Box WH (M10)
Surface Mount Box, 2-Port, White
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Junction, Surface, & Back Boxe Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428028567 / 00804428028567
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.57 (Each)
Carton
$25.70 (Per 10)
Standard Packaging
$154.20 (Per 60)
Resources
Images
 
 
WP3502WH - Large Image
Attachments
 
 
WP3502WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
2.52”x2.68”x1.20”
Descriptions
Description
TWO PORT SURFACE MNT BOX WH (M10)
Product Type
Two Port Surface MNT Box WH (M10)
extra long description
OnQ WP3502WH TWO PORT SURFACE MNT B
Long Description
Surface Mount Box, 2-Port, White
Special Features
2-port openings fit any keystone insert. Mounts easily to the wall. Box is durable plastic. White in color.
Additional Information
cutout
2 Keystone
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3502WH
GTIN
00804428028567
UPC
804428028567
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Surface Mount Box
Packaging
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
Mounting
Other;Wall Box
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat