WPB23W - WP Box 1G 3 Hole 1/2 White

Legrand-Pass & Seymour

  • $4.54 (Each)
  • $4.54 (Each)

  • $54.43 (Per 12)

  • $453.55 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPB23W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB23W
Description
WP Box 1G 3 Hole 1/2 White
Weatherproof 1 Gang Box, 3 Hole 1/2, 18.5 Cu. In., White ( 1 Hole Each End, 1 Hole In Back)
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
785007117202 / 00785007117202
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.54 (Each)
Carton
$4.54 (Each)
Standard Packaging
$54.43 (Per 12)
Resources
Images
 
 
WPB23W - Small Image
 
WPB23W - Large Image
Attachments
 
 
WPB23W - Specification Sheet
Other Links
 
 
WPB23W - Other
 
WPB23W - Other
 
WPB23W - Other
Brochures
 
 
WPB23W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Cover
Material
Stainless Steel;Stainless steel
Material, Color, and Finish
Color
Stainless Steel
Dimensions and Weight
Size
5"
Descriptions
Product Type
WP Box 1G 3 Hole 1/2 White
extra long description
P&S WPB23W WP BOX 1G 3 HOLE 1/2 WHI
Description
WP BOX 1G 3 HOLE 1/2 WHITE
Long Description
Weatherproof 1 Gang Box, 3 Hole 1/2, 18.5 Cu. In.,White ( 1 Hole Each End, 1 Hole in Back)
Construction
Dustproof
Special Features
Heavy duty die cast zinc, cord flap gasket
Additional Information
number of outlet
1
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB23W
GTIN
00785007117202
UPC
785007117202
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight per each
0.62
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat