WPB24 - WP Box 1G 4 Hole 1/2

Legrand-Pass & Seymour

  • $6.63 (Each)
  • $6.63 (Each)

  • $79.60 (Per 12)

  • $663.33 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPB24
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB24
Description
WP Box 1G 4 Hole 1/2
Weatherproof Gang Box, Powder Paint, Gray, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.62 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
785007116359 / 00785007116359
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.63 (Each)
Carton
$6.63 (Each)
Standard Packaging
$79.60 (Per 12)
Resources
Images
 
 
WPB24 - Small Image
 
WPB24 - Large Image
 
WPB24 - Large Image
Attachments
 
 
WPB24 - Specification Sheet
Other Links
 
 
WPB24 - Other
 
WPB24 - Other
 
WPB24 - Other
Brochures
 
 
WPB24 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
insulation
Cover
Material
Stainless Steel;Stainless steel
Material, Color, and Finish
Color
Gray
Finish
Powder Paint
Dimensions and Weight
Length
4.63 in
Width
2.86 in
Height
2.09 in
Size
5"
Descriptions
Product Type
Weatherproof Gang Box
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 18 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 4 Knockouts, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.62 lb/EA
Features
Weatherproof 1 Gang Box, 4 Hole 1/2", 18.0 Cu.In., Gray (2 Holes One End, 1 Hole Other End, 1 Hole in Back)
Short Description
Weatherproof Gang Box, 18 cu. in, Gray, 1 Gang, Four 1/2" Holes
Special Features
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof
Description
WP BOX 1G 4 HOLE 1/2
extra long description
P&S WPB24 WP BOX 1G 4 HOLE 1/2
Construction
Dustproof
Additional Information
Cable Entry Type
Knockout
for use with
Wet Location;Damp Location
Knockout Size
1/2 in
Number of Knockouts
4
Mounting Type
Screw Mount
Number of Outlets
1
Standards Met
RoHS Compliant;UL listed;CSA Certified
package quantity
12 CT
number of outlet
1
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB24
sub brand
Pass & Seymour
GTIN
00785007116359
UPC
785007116359
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.62 lb/EA
Weight per each
0.62
Carton
1
Package
12
Uses, Certifications, and Standards
Capacity
18 cu.in
Application
Industrial;Interior;Exterior
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat