WPB2BR - WP Cover 2G Blank W/Gasket Bronze

Legrand-Pass & Seymour

  • $1.93 (Each)
  • $1.93 (Each)

  • $19.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPB2BR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB2BR
Description
WP Cover 2G Blank W/Gasket Bronze
Weatherproof 2 Gang Blank Aluminum Cover With Gasket and Screws
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
785007261172 / 00785007261172
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.93 (Each)
Standard Packaging
$19.30 (Per 10)
Resources
Images
 
 
WPB2BR - Large Image
 
WPB2BR - Small Image
Other Links
 
 
WPB2BR - Other
 
WPB2BR - Other
Brochures
 
 
WPB2BR - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Material
Stainless Steel
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Size
6"
Descriptions
Product Type
WP Cover 2G Blank W/Gasket Bronze
Description
WP COVER 2G BLANK W/GASKET BRONZE
extra long description
P&S WPB2BR WP COVER 2G BLANK W/GASK
Long Description
Weatherproof 2 Gang Blank Aluminum Cover With Gasket and Screws
Special Features
Designed for both interior and exterior, universal aluminum mounting plates
Additional Information
number of outlet
2
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
WPB2BR
GTIN
00785007261172
UPC
785007261172
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Covers
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
Screws
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat