WPBD252 - WP Deep Box 2G 5 Hole 1/2

Legrand-Pass & Seymour

  • $18.39 (Each)
  • $18.39 (Each)

  • $73.56 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPBD252
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPBD252
Description
WP Deep Box 2G 5 Hole 1/2
Weatherproof 2 Gang Deep Box, 5 Hole 1/2, 37 Cu.In. With Threaded Holes, Gray (2 Holes Each End, 1 Hole In Back)
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
785007116045 / 0785007116045 / 00785007116045
Weight per unit
1.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.39 (Each)
Standard Packaging
$73.56 (Per 4)
Resources
Images
 
 
WPBD252 - Large Image
 
WPBD252 - Small Image
Other Links
 
 
WPBD252 - Other
 
WPBD252 - Other
Brochures
 
 
WPBD252 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Material
Die Cast Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
5"
Descriptions
Product Type
WP Deep Box 2G 5 Hole 1/2
Description
WP DEEP BOX 2G 5 HOLE 1/2
extra long description
P&S WPBD252 WP DEEP BOX 2G 5 HOLE 1
Long Description
Weatherproof 2 Gang Deep Box, 5 Hole 1/2, 37 Cu.In. with Threaded Holes,Gray (2 Holes Each End, 1 Hole in Back)
Special Features
Designed for both interior and exterior, universal aluminum mounting plates
Additional Information
number of outlet
2
Number of Outlets
2.0
Manufacturer Information
Manufacturers Part Number
WPBD252
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007116045
UPC
785007116045
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight per each
1.31
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
Screws
standard
UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat