WPBP50CC - WP Accessories Box Plug 1/2 3PK (M12)

Legrand-Pass & Seymour

  • $1.16 (Each)
  • $1.16 (Each)

  • $13.86 (Per 12)

  • $115.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPBP50CC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPBP50CC
Description
WP Accessories Box Plug 1/2 3PK (M12)
Weatherproof Closure Plug, Die-Cast Aluminum, Gray, Screw Mount, 0.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
785007264913 / 00785007264913
Weight per unit
0.0733 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.16 (Each)
Carton
$13.86 (Per 12)
Resources
Images
 
 
WPBP50CC - Large Image
 
WPBP50CC - Large Image
Attachments
 
 
WPBP50CC - Specification Sheet
Other Links
 
 
WPBP50CC - Other
 
WPBP50CC - Other
Brochures
 
 
WPBP50CC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Descriptions
Features
Weatherproof Threaded Closure Plug 1/2", Gray.
Short Description
3/4" Weatherproof Closure Plug, Die-Cast Aluminum, Gray (3 PK)
Product Type
Weatherproof Closure Plug
Long Description
Weatherproof Closure Plug, Die-Cast Aluminum, Gray, Screw Mount, 0.07 lb/EA
Description
WP ACCESSORIES BOX PLUG 1/2 3PK (M12)
extra long description
P&S WPBP50CC WP ACCESSORIES BOX PLU
Additional Information
for use with
Interior and Exterior;Universal Aluminum Mounting Plates
Mounting Type
Screw Mount
Standards Met
UL Listed;ECCN EAR99
package quantity
12 CT
Made in USA
yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPBP50CC
sub brand
Pass & Seymour
GTIN
00785007264913
UPC
785007264913
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight
0.07 lb/EA
Weight per each
0.0733
Carton
12
Uses, Certifications, and Standards
Application
Residential;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat