WPRB13 - Weather Proof Cover Round 3 Hole 1/2

Legrand-Pass & Seymour

  • $4.97 (Each)
  • $4.97 (Each)

  • $39.79 (Per 8)

  • $497.32 (Per 100)

In-Stock: 56 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPRB13
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPRB13
Description
Weather Proof Cover Round 3 Hole 1/2
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 In Diameter, Wall Mount, 0.36 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007117110 / 0785007117110 / 00785007117110
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.97 (Each)
Carton
$4.97 (Each)
Standard Packaging
$39.79 (Per 8)
Stock Availability
Nacogdoches
56 (Check another store)
All Stores
2,262
Resources
Images
 
 
WPRB13 - Small Image
 
WPRB13 - Large Image
 
WPRB13 - Large Image
Other Links
 
 
WPRB13 - Other
 
WPRB13 - Other
Brochures
 
 
WPRB13 - Brochure
Attachments
 
 
WPRB13 - Specification Sheet
Specifications Sheets
 
 
WPRB13 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Weatherproof
Insulation
Box
Material
Die-Cast Aluminum
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Diameter
4 in
Size
6"
Descriptions
Construction
Weatherproof
Description
WEATHER PROOF COVER ROUND 3 HOLE 1/2
Extra Long Description
P&S WPRB13 WEATHERPROOF COVER ROUND
Features
Weatherproof 4" Round Outdoor Cluster Cover, Blank 3 Hole 1/2" With Gasket and Screws, Gray.
Long Description
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 in Diameter, Wall Mount, 0.36 lb/EA
Product Type
Weatherproof Cluster Cover
Short Description
4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Three 1/2" Hole
Special Features
Heavy duty die cast zinc, cord flap gasket
Additional Information
Indoor/Outdoor
Indoor
Made In USA
yes
Mounting Type
Wall Mount
Number Of Outlet
3
Number Of Outlets
3.0
Package Quantity
1 ct
Standards Met
UL Listed;ECCN EAR99
Wall Plate Type
Custom
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPRB13
Sub Brand
Pass & Seymour
GTIN
00785007117110
UPC
785007117110
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.36 lb/EA
Weight per each
0.36
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Industrial
Mounting
WALL
Standard
UL, CSA, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat