WS250W - Pir Wall SWTCH Occsnsr, 120/277V, W

Wattstopper

  • $63.16 (Each)
  • $63.16 (Each)

  • $2,526.40 (Per 40)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WS250W
Manufacturer
Wattstopper
Manufacturer's Part Number
WS-250-W
Description
Pir Wall SWTCH Occsnsr, 120/277V, W
Wall Switch Decorator Sensor, 120/277 V Ac, 800 W (120 V Ac);1200 W (277 V Ac), 35 X 30 FT (Major);20 X 15 FT (Minor) Coverage, Auto-Off Switch, 30 Sec to 30 Min Time Delay, 1.7 In Length, 1.55 In Width, 2.6 In Height, White, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
75418292306
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$63.16 (Each)
Standard Packaging
$2,526.40 (Per 40)
Resources
Images
 
 
WS250W - Small Image
 
WS250W - Large Image
 
WS250W - Large Image
Attachments
 
 
WS250W - Specification Sheet
Installation Sheets
 
 
WS250W - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 V ac
Terminal Type
6 Inch Flying Lead
Material, Color, and Finish
Color
White
Finish
white
Dimensions and Weight
Height
2.6 in;66 mm
Length
1.7 in;43.1 mm
Width
1.55 in;39.4 mm
Size
2.6 Inch Length x 1.7 Inch Width x 1.55 Inch Depth
Descriptions
extra long description
SENSOR WITH RELAY TYPE; 2.6 INCH LENGTH X 1.7 INCH WIDTH X 1.55 INCH DEPTH SIZE; WHITE FINISH; UL, CUL APPROVAL; OFFICE, CONFERENCE ROOM, BREAK ROOM, UTILITY ROOM APPLICATION; 120/277 VOLT AC AT 60 HERTZ VOLTAGE RATING; WALL MOUNTING; 6 INCH FLYING LEAD TERMINAL TYPE; 0 TO 800 WATT AT 120 VOLT AC (BALLAST/TUNGSTEN), 1/6 HP, 0 TO 1200 WATT AT 277 VOLT AC (BALLAST) LOAD RATING; 180 DEGREE FIELD OF VIEW; DECORATOR (NOT INCLUDED) WALL PLATE TYPE; PASSIVE INFRARED SENSOR TYPE; 1000 SQUARE FOOT OR 20 FOOT X 15 F
Product Type
Wall Switch Decorator Sensor
Long Description
Wall Switch Decorator Sensor, 120/277 V ac, 800 W (120 V ac);1200 W (277 V ac), 35 x 30 ft (Major);20 x 15 ft (Minor) Coverage, Auto-Off Switch, 30 sec to 30 min Time Delay, 1.7 in Length, 1.55 in Width, 2.6 in Height, White, 5 yr Warranty
Features
The WS-250 Passive Infrared (PIR) Wall Switch Sensor turns lighting on and off based on occupancy and ambient light level. It replaces existing wall switches and fits behind a standard decorator wall plate.The WS-250 utilizes advanced PIR technology to detect occupancy. Detection occurs when the WS-250 senses the difference between infrared energy from a human body in motion and the background space. Lighting automatically turns on when occupancy is detected. After a user-specified length of time when no o
Short Description
Wall Switch Decorator Sensor, 120;277 VAC, White, 35 x 30 ft (Major);20 x 15 ft (Minor) Coverage
Additional Information
Light Level Setting 2 to 200 Foot Candle
Commodity Description
LIGHTING OCCUPANCY SENSORS
Description
PIR WALL SWTCH OCCSNSR, 120/277V, W
Additional Information
Power Rating
800 W (120 V ac);1200 W (277 V ac)
coverage
35 x 30 ft (Major);20 x 15 ft (Minor)
Switch Type
Auto-Off Switch
Time Delay
30 sec to 30 min
Warranty
5 yr
package quantity
1 ct
Area Coverage
1000 Square Foot or 20 Foot x 15 Foot (Minor Motion), 35 Foot x 30 Foot per Box (Major Motion)
Field of View
180 Degree
Load Rating
0 to 800 Watt at 120 Volt AC (Ballast/Tungsten), 1/6 HP, 0 to 1200 Watt at 277 Volt AC (Ballast)
Load Type
Ballast/Tungsten/LED Driver
Wall Plate Type
DECORATOR (NOT INCLUDED)
Sensor Type
PASSIVE INFRARED
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
WS-250-W
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
SENSOR WITH RELAY
Packaging
Weight per each
0
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Office;Conference Room;Break Room;Utility Room
Approval
UL, CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat