14RCZJ - 1/4-20 (3/4 Long) Hex Rod Coupling Nut Zinc

Peco Fasteners

  • $30.51 (Per 100)
  • $0.31 (Each)

  • $30.51 (Per 100)

  • $366.12 (Per 1,200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14RCZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14RCZJ
Description
1/4-20 (3/4 Long) Hex Rod Coupling Nut Zinc
Coupling Nut, Steel, Hex Head, 3/4 In Length, Zinc, 1/4 In - 20 Thread Size, 0.25 In Diameter, Hex Drive, 0.89 In Thickness, 0.433 In Outside Diameter, 1.87 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
30101804 - Steel channels
UPC/GTIN
705591962347 / 00705591962347
Weight per unit
0.0187 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.31 (Each)
Carton
$30.51 (Per 100)
Standard Packaging
$366.12 (Per 1,200)
Resources
Images
 
 
14RCZJ - Small Image
 
14RCZJ - Large Image
 
14RCZJ - Large Image
Other Links
 
 
14RCZJ - Other
Attachments
 
 
14RCZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
3/4 in
Diameter
0.25 in
Thickness
0.89 in
Width
1/4
Descriptions
Product Type
Coupling Nut
Long Description
Coupling Nut, Steel, Hex Head, 3/4 in Length, Zinc, 1/4 in - 20 Thread Size, 0.25 in Diameter, Hex Drive, 0.89 in Thickness, 0.433 in Outside Diameter, 1.87 lb/EA
Short Description
Coupling Nut, Steel, 3/4 in L
Description
1/4-20 (3/4 LONG) HEX ROD COUPLING NUT ZINC
extra long description
PECO 14RCZJ 1/4-20(3/4LNG) HEXROD C
Additional Information
Head Style
Hex
Thread Size
1/4 in - 20
Drive Type
Hex
outside diameter
0.433 in
Standards Met
ANSI/ASME B18.2.2
package quantity
100 JR
gauge
20
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
14RCZJ
GTIN
00705591962347
UPC
705591962347
Taxonomies, Classifications, and Categories
Type
Rod Coupling
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight
1.87 lb/EA
Weight per each
0.0187
Carton
100
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat