DS1 - 1 LB Block Duct Seal

Peco Fasteners

  • $9.76 (Each)
  • $9.76 (Each)

  • $488.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS1
Manufacturer
Peco Fasteners
Manufacturer's Part Number
DS-1
Description
1 LB Block Duct Seal
Duct Seal, 1 LB, Dark Gray, No Odor, 1.65 Specific Gravity, 590 °F Flash Point, 1 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39131608 - Duct sealing system
UPC/GTIN
705591604001 / 00705591604001
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.76 (Each)
Standard Packaging
$488.00 (Per 50)
Resources
Images
 
 
DS1 - Small Image
 
DS1 - Large Image
Specifications Sheets
 
 
DS1 - Specification Sheet
Other Links
 
 
DS1 - Other
 
DS1 - Other
Attachments
 
 
DS1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Dark Gray
Descriptions
Product Type
Duct Seal
Description
1 LB BLOCK DUCT SEAL
Long Description
Duct Seal, 1 lb, Dark Gray, No Odor, 1.65 Specific Gravity, 590 °F Flash Point, 1 lb
Short Description
Duct Seal, 1 lb, Dark Gray
extra long description
PECO DS-1 1 LB BLOCK DUCT SEAL 6040
Additional Information
Container Capacity
1 lb
Physical Form
Solid
odor
No Odor
specific gravity
1.65
Flash Point
590 °F
package quantity
50 CA
Made in USA
yes
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
DS-1
GTIN
00705591604001
UPC
705591604001
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat