SG616 - 1-1/2 X 5 Stud Guard - 16 Gauge

Peco Fasteners

  • $0.37 (Each)
  • $0.37 (Each)

  • $37.34 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SG616
Manufacturer
Peco Fasteners
Manufacturer's Part Number
SG-6-16
Description
1-1/2 X 5 Stud Guard - 16 Gauge
Peco Fasteners 1-1/2 X 5 Stud Guard 16 100 Per Box 16 Gauge
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
30101804 - Steel channels
UPC/GTIN
705591880474 / 00705591880474
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.37 (Each)
Carton
$0.37 (Each)
Standard Packaging
$37.34 (Per 100)
Resources
Images
 
 
SG616 - Small Image
 
SG616 - Large Image
Attachments
 
 
SG616 - Specification Sheet
Other Links
 
 
SG616 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Width
1.5
Length
5
Descriptions
Product Type
1-1/2X5 Stud Guard - 16 Gauge 88047
Description
1-1/2 X 5 STUD GUARD - 16 GAUGE
extra long description
PECO SG-6-16 1-1/2X5 STUD GUARD - 1
Long Description
PECO FASTENERS 1-1/2 X 5 STUD GUARD 16 100 PER BOX 16 GAUGE
Additional Information
gauge
16
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
SG-6-16
GTIN
00705591880474
UPC
705591880474
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Stud Guard
Packaging
Weight per each
0.12
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat