WP12503P - 1/2 X 3000' Conduit Pull Tape - 1250 LB

Peco Fasteners

  • $240.92 (Each)
  • $240.92 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP12503P
Manufacturer
Peco Fasteners
Manufacturer's Part Number
WP12503P
Description
1/2 X 3000' Conduit Pull Tape - 1250 LB
Conduit Pull Tape, Polyester Fiber Material, 3000 FT Overall Length, 1250 LB Tensile Strength, 28.25 LB
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
39131508 - Wire marker roll and dispenser
UPC/GTIN
705591850453 / 00705591850453
Weight per unit
28.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$240.92 (Each)
Resources
Images
 
 
WP12503P - Small Image
 
WP12503P - Large Image
Other Links
 
 
WP12503P - Other
Attachments
 
 
WP12503P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester Fiber
Dimensions and Weight
Overall Length
3000 ft
Size
1/*2
Length
3000
Descriptions
Product Type
Conduit Pull Tape
Long Description
Conduit Pull Tape, Polyester Fiber Material, 3000 ft Overall Length, 1250 lb Tensile Strength, 28.25 lb
Features
Polyester Fiber Pull Tape is a flat,woven polyester tape used for pulling a variety of cable types through underground conduit.It is produced using high tensile,high tenacity,low shrink polyester Fibers that distributes heat across a wide,flat profile.This is the most competitively priced high Tensile strength pull tape.
Short Description
Conduit Pull Tape, 3000 ft Polyester Fiber
Special Features
Pulling a Variety of Cable Types Through Underground Conduit;It is Produced Using High Tensile, High Tenacity, Low Shrink Polyester Fibers that Distributes Heat Across a Wide, Flat Profile
Description
1/2 X 3000' CONDUIT PULL TAPE - 1250 LB
extra long description
PECO WP1250-3P 1/2X3000FT CONDT PUL
Additional Information
package quantity
1 ct
Made in USA
yes
Tensile Strength
1250 lb
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
WP12503P
GTIN
00705591850453
UPC
705591850453
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Packaging
Weight
28.25 lb
Package Type
Spool
Weight per each
28.25
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat