PB112 - 1-1/2" Plasti-Bond Conduit

Plastibond

  • $19.43 (Each)
  • $19.43 (Each)

  • $194.28 (Per 10)

  • $1,942.77 (Per 100)

  • $17,679.21 (Per 910)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PB112
Manufacturer
Plastibond
Manufacturer's Part Number
PRHCONDUIT-1-1/2
Description
1-1/2" Plasti-Bond Conduit
Wall Conduit, 1-1/2 In Trade Size, 1.98 In Conduit Outer Diameter, 1.624 In Conduit Inner Diameter, 10 FT Length, Steel, Black, 0.138 In Wall Thickness, Threaded End Style, 268 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
784011200054 / 00784011200054
Weight per unit
2.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.43 (Each)
Carton
$194.28 (Per 10)
Standard Packaging
$17,679.21 (Per 910)
Resources
Images
 
 
PB112 - Small Image
 
PB112 - Large Image
 
PB112 - Large Image
Attachments
 
 
PB112 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Thread: Hot Galvanized;Exterior: PVC Coated;Interior: Urethane
Color
Black
Dimensions and Weight
Length
10 ft
Inner Diameter
1.624 INCH
Outer Diameter
1.98 INCH
Descriptions
Description
1-1/2" PLASTI-BOND CONDUIT
Product Type
Wall Conduit
Long Description
Wall Conduit, 1-1/2 in Trade Size, 1.98 in Conduit Outer Diameter, 1.624 in Conduit Inner Diameter, 10 ft Length, Steel, Black, 0.138 in Wall Thickness, Threaded End Style, 268 lb/100 ft
Features
PVC coated galvanized rigid conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.
Short Description
Wall Conduit, 1-1/2 in x 10 ft, Steel, Black
Special Features
Coupling Included
Commodity Description
Galvanized Rigid Steel Conduit
Additional Information
Thread Protector Cap Color Black
extra long description
GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 1.624 INCH INNER DIAMETER; 1.98 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 268 POUND WEIGHT; 910 FOOT PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; 0.138 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLACK; TRAVERSE AREA 2.071 SQUARE INCH; INCLUDES COUPLING
Additional Information
Conduit Outer Diameter
1.98 in
Conduit Inner Diameter
1.624 in
Wall Thickness
0.138 in
End Style
Threaded
Standards Met
UL Standard: E2314;CSA Certified: C22.2 No. 45;ETL Listed;cULus Listed
package quantity
910 PK;10 CT
Made in USA
yes
Applicable Standard
ISO 9001
Manufacturer Information
Manufacturers Part Number
PRHCONDUIT-1-1/2
Brand
ROBROY
GTIN
00784011200054
UPC
784011200054
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1-1/2 in
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight
268 lb/100 ft
Standard Package
910 Foot
Weight per each
2.68
Carton
10
Package
910
Uses, Certifications, and Standards
Application
Mechanical Damage and Corrosive Attack;Electrical Continuity is Maintained Across Assembled Joint
Approval
UL (Canada and US), UL 6, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat