PRCPLGAL3 - 3 Al PVC CTD Coupling

Plastibond

  • $162.88 (Each)
  • $162.88 (Each)

  • $1,303.00 (Per 8)

  • $16,287.52 (Per 100)

In-Stock: 25 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRCPLGAL3
Manufacturer
Plastibond
Manufacturer's Part Number
PRCPLG-AL-3
Description
3 Al PVC CTD Coupling
Coupling, Gray PVC Coated (Outside), Red Urethane Coated (Inside) Over Galvanized Thread Aluminum Material; Rigid Conduit Used On; Ul 6 Approval; 4.25 Inch Diameter; 3 Inch Trade Size; REDH2OT. Brand; Tpi 8; Installation Threaded Female
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011212651 / 00784011212651
Weight per unit
133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$162.88 (Each)
Carton
$162.88 (Each)
Standard Packaging
$1,303.00 (Per 8)
Stock Availability
Little Rock
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
PRCPLGAL3 - Large Image
Attachments
 
 
PRCPLGAL3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
GRAY PVC COATED (OUTSIDE), RED URETHANE COATED (INSIDE) OVER GALVANIZED THREAD ALUMINUM
Dimensions and Weight
Diameter
4.25 INCH
Descriptions
Additional Information
TPI 8
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Description
3 AL PVC CTD COUPLING
Extra Long Description
ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 8 PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 8; PRCPLG MODEL
Long Description
COUPLING, GRAY PVC COATED (OUTSIDE), RED URETHANE COATED (INSIDE) OVER GALVANIZED THREAD ALUMINUM MATERIAL; RIGID CONDUIT USED ON; UL 6 APPROVAL; 4.25 INCH DIAMETER; 3 INCH TRADE SIZE; REDH2OT. BRAND; TPI 8; INSTALLATION THREADED FEMALE
Product Type
Coupling
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PRCPLG-AL-3
GTIN
00784011212651
UPC
784011212651
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
3 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
133
Carton
1
Package
8
Uses, Certifications, and Standards
Approval
UL 6
Installation
THREADED FEMALE
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
24 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
San Marcos
1 View Store

* All prices subject to change.

Begin Live Chat