PRHC0NDUIT34 - 3/4" Plasti-Bond Conduit

Plastibond

  • $93.20 (Per 10 Feet)
  • $9.32 (Per Foot)

  • $93.20 (Per 10 Feet)

  • $932.03 (Per 100 Feet)

  • $20,225.05 (Per 2,170 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRHC0NDUIT34
Manufacturer
Plastibond
Manufacturer's Part Number
PRHCONDUIT-3/4
Description
3/4" Plasti-Bond Conduit
3/4 Conduit
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
784011200023 / 00784011200023
Weight per unit
1.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$9.32 (Per Foot)
Carton
$93.20 (Per 10 Feet)
Standard Packaging
$20,225.05 (Per 2,170 Feet)
Resources
Attachments
 
 
PRHC0NDUIT34 - Specification Sheet
Images
 
 
PRHC0NDUIT34 - Small Image
 
PRHC0NDUIT34 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior)
Dimensions and Weight
Inner Diameter
0.836 INCH
Outer Diameter
1.13 INCH
Length
10 Foot
Descriptions
Description
3/4" PLASTI-BOND CONDUIT
Product Type
Galvanized Steel Rigid Conduit
extra long description
GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 0.836 INCH INNER DIAMETER; 1.13 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 112 POUND WEIGHT; 2170 FOOT PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; 0.107 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR RED; TRAVERSE AREA 0.549 SQUARE INCH; INCLUDES COUPLING
Long Description
GALVANIZED STEEL RIGID CONDUIT, STEEL MATERIAL; 2 MIL RED URETHANE COATED (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; 10 FOOT; 0.836 INCH INNER DIAMETER; 1.13 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL
Commodity Description
Galvanized Rigid Steel Conduit
Additional Information
Thread Protector Cap Color Red
Additional Information
Wall Thickness
0.107 INCH
Applicable Standard
ISO 9001
End Style
Threaded
Manufacturer Information
Manufacturers Part Number
PRHCONDUIT-3/4
Brand
ROBROY
GTIN
00784011200023
UPC
784011200023
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
3/4 INCH
Availability
minimum qty
10
Manufacturer Status
Non-Stock
Packaging
Weight
112 Pound per 100 Foot
Standard Package
2170 Foot
Weight per foot
1.12
Carton
10
Package
2170
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat