1802STRBSCSH - 18GA 2CON SHLD Twisted

PRI

  • $0.34 (Each)
  • $0.34 (Each)

  • $339.21 (Per 1,000)

In-Stock: 126,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1802STRBSCSH
Manufacturer's Part Number
Description
18GA 2CON SHLD Twisted
Twisted Shield Cable, 18 Awg Conductor Size, Made In Usa, Carton Package Type, Twisted Shield Type
Slang Terms

Suggest a New Term
Categories
Twisted-Pair Cable - Plenum Shld Twisted-Pair Cbl Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
98103801227
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.34 (Each)
Carton
$339.21 (Per 1,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
126,000
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18 AWG
Descriptions
Description
18GA 2CON SHLD TWISTED
Long Description
Twisted Shield Cable, 18 AWG Conductor Size, Made in USA, Carton Package Type, Twisted Shield Type
Product Type
Twisted Shield Cable
Short Description
Twisted Shield Cable, Twisted Shield, 18 AWG, Carton
Additional Information
Made In USA
yes
Shield Type
Twisted
Manufacturer Information
Brand
PRIORITY WIRE & CABLE INC
Manufacturers Part Number
1802STRBSCSH
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Package Type
Carton
Weight per each
0.18
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 126,000

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
6,000 View Store
Texarkana
97,000 View Store

M-Z

Location Stock Available
Pine Bluff
11,000 View Store

* All prices subject to change.

Begin Live Chat