P250309 - 52" BN Perform Fan

Progress

  • $237.57 (Each)
  • $237.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P250309
Manufacturer
Progress
Manufacturer's Part Number
P2503-09
Description
52" BN Perform Fan
52 In Performance Fan Includes 5 Reversible Cherry or Natural Cherry Blades, Brushed Nickel Finish, and Lifetime Limited Warranty. Powerful Airpro Motor Features 3-Speed Control That Can Also Be Reversed to Provide Year-Round Comfort. Standard Canopy Is Designed For Sloped Ceilings With 12:12 Pitch. Sure Connect Blade Attachment System and 3/4 In X 6 In Downrod Are Also Included. Can Be Used to Comply With California Title 20.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
N/A
UPC/GTIN
785247120314 / 00785247120314
Weight per unit
22.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$237.57 (Each)
Resources
Other Links
 
 
P250309 - Other
 
P250309 - Other
 
P250309 - Other
 
P250309 - Other
 
P250309 - Other
 
P250309 - Other
 
P250309 - Other
 
P250309 - Other
 
P250309 - Other
 
P250309 - Other
 
P250309 - Other
 
P250309 - Other
Images
 
 
P250309 - Small Image
 
P250309 - Large Image
 
P250309 - Large Image
 
P250309 - Large Image
 
P250309 - Large Image
 
P250309 - Large Image
 
P250309 - Large Image
 
P250309 - Large Image
 
P250309 - Large Image
 
P250309 - Large Image
Attachments
 
 
P250309 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Height
15.25
Width
52
Descriptions
Description
52" BN PERFORM FAN
Product Type
P2503-09 52IN 5 Blade Fan
extra long description
PROG P2503-09 P2503-09 52in 5 BLADE
Long Description
52 in Performance fan includes 5 reversible Cherry or Natural Cherry blades, Brushed Nickel finish, and lifetime limited warranty. Powerful AirPro motor features 3-speed control that can also be reversed to provide year-round comfort. Standard canopy is designed for sloped ceilings with 12:12 pitch. Sure Connect blade attachment system and 3/4 in x 6 in downrod are also included. Can be used to comply with California Title 20.
Additional Information
pallet quantity
30
Coating
plated
Power Source
Hardwired
indoor/outdoor
Indoor
Manufacturer Information
Manufacturers Part Number
P2503-09
Brand
PROGRESS
GTIN
00785247120314
UPC
785247120314
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
STANDARD
Packaging
Weight per each
22.05
Carton
1
Uses, Certifications, and Standards
standard
UL listed.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat