P360530 - CTC-Glass Globe 1-60W Med Fitter

Progress

  • $19.57 (Each)
  • $19.57 (Each)

  • $234.84 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P360530
Manufacturer
Progress
Manufacturer's Part Number
P3605-30
Description
CTC-Glass Globe 1-60W Med Fitter
Snap-In Fitter, 60 W, 120 V, White Painted, Steel, Medium Base, Non Dimmable, 6 In Diameter, 7-1/4 In Height, 1 Yr Warranty, 3 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Surface Architect Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247360505 / 00785247360505
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.57 (Each)
Standard Packaging
$234.84 (Per 12)
Resources
Images
 
 
P360530 - Small Image
 
P360530 - Large Image
 
P360530 - Large Image
 
P360530 - Large Image
 
P360530 - Large Image
Other Links
 
 
P360530 - Other
 
P360530 - Other
 
P360530 - Other
 
P360530 - Other
 
P360530 - Other
 
P360530 - Other
Specifications Sheets
 
 
P360530 - Specification Sheet
Attachments
 
 
P360530 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Number of Lamps
1
Voltage Rating
120
Wattage
60
Lamp Type
A19
Lamp Included
NO
Material, Color, and Finish
Finish
White Painted
Base Type
Medium
Style
Transitional;New Traditional
Color
White
Dimensions and Weight
Diameter
6 in
Height
7-1/4 in
Length
6
Width
6
Descriptions
Description
CTC-GLASS GLOBE 1-60W MED FITTER
Product Type
Snap-In Fitter
extra long description
PROG P3605-30 P3605-30 1-60W MED FI
Long Description
Snap-In Fitter, 60 W, 120 V, White Painted, Steel, Medium Base, Non Dimmable, 6 in Diameter, 7-1/4 in Height, 1 yr Warranty, 3 lb
Features
Flush mount ceiling fixture with white glass globe. K.O for pull chain switch. Globe held in place with three thumb screws.
Short Description
Snap-In Fitter, 60W, 120V, Steel
Additional Information
Warranty
1 yr
package quantity
1 CT;12 PK
Standards Met
UL/cUL Listed
pallet quantity
180
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P3605-30
GTIN
00785247360505
UPC
785247360505
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Flush-Mount
Packaging
Weight
3 lb
Weight per each
3
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Damp Location
Mounting
CEILING
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat