P360530 - CTC-Glass Globe 1-60W Med Fitter

Progress

  • $19.57 (Each)
  • $19.57 (Each)

  • $234.84 (Per 12)
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
P360530
Manufacturer
Progress
Manufacturer's Part Number
P3605-30
Description
CTC-Glass Globe 1-60W Med Fitter
Snap-In Fitter, 60 W, 120 V, White Painted, Steel, Medium Base, Non Dimmable, 6 In Diameter, 7-1/4 In Height, 1 Yr Warranty, 3 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Surface Architect Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247360505 / 00785247360505
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.57 (Each)
Standard Packaging
$234.84 (Per 12)
Resources
Images
 
 
P360530 - Small Image
 
P360530 - Large Image
 
P360530 - Large Image
 
P360530 - Large Image
 
P360530 - Large Image
Other Links
 
 
P360530 - Other
 
P360530 - Other
 
P360530 - Other
 
P360530 - Other
 
P360530 - Other
 
P360530 - Other
Specifications Sheets
 
 
P360530 - Specification Sheet
Attachments
 
 
P360530 - Specification Sheet
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
Steel
Number of Lamps
1
Voltage Rating
120
Wattage
60
Lamp Type
A19
Lamp Included
NO
Material, Color, and Finish
Finish
White Painted
Base Type
Medium
Style
Transitional;New Traditional
Color
White
Dimensions and Weight
Diameter
6 in
Height
7-1/4 in
Length
6
Width
6
Descriptions
Description
CTC-GLASS GLOBE 1-60W MED FITTER
Product Type
Snap-In Fitter
extra long description
PROG P3605-30 P3605-30 1-60W MED FI
Long Description
Snap-In Fitter, 60 W, 120 V, White Painted, Steel, Medium Base, Non Dimmable, 6 in Diameter, 7-1/4 in Height, 1 yr Warranty, 3 lb
Features
Flush mount ceiling fixture with white glass globe. K.O for pull chain switch. Globe held in place with three thumb screws.
Short Description
Snap-In Fitter, 60W, 120V, Steel
Additional Information
Warranty
1 yr
package quantity
1 CT;12 PK
Standards Met
UL/cUL Listed
pallet quantity
180
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P3605-30
GTIN
00785247360505
UPC
785247360505
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Flush-Mount
Packaging
Weight
3 lb
Weight per each
3
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Damp Location
Mounting
CEILING
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P360530.
Jump To:

Similar Items

Similar items are close alternatives to P360530, though they may not be 100% alike.

Flush Mount Ceiling Fixture With White Glass Globe. Globe Held In Place With Thr...
  • Our Part #: P370530
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: P370530
  • Manufacturer: Progress Lighting
  • Find: Similar Items
  • Pkg Sizes: 6 ($112.62) ·
P370530 - Progress Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.77

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat