P391220 - 3-100W Abz Pend LT FX

Progress

  • $172.90 (Each)
  • $172.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P391220
Manufacturer
Progress
Manufacturer's Part Number
P391220
Description
3-100W Abz Pend LT FX
Three-Light Inverted Pendant Foyer Fixture With Etched Umber Linen Glass.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247166510 / 00785247166510
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.90 (Each)
Resources
Images
 
 
P391220 - Small Image
 
P391220 - Large Image
 
P391220 - Large Image
Attachments
 
 
P391220 - Specification Sheet
Other Links
 
 
P391220 - Other
 
P391220 - Other
 
P391220 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
3
Wattage
100
Voltage Rating
120
Lamp Type
A19
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Color
Bronze
Finish
Painted
fixture material
steel
Style
Transitional
Dimensions and Weight
Height
23.5
Length
21
Width
21
Descriptions
Description
3-100W ABZ PEND LT FX
Product Type
Bravo 3-100W Med Inverted Pendant Ab
extra long description
PROG P3912-20 Bravo 3-100W MED INVE
Long Description
Three-light inverted pendant foyer fixture with etched umber linen glass.
Additional Information
Socket Type
sockets
Manufacturer Information
Manufacturers Part Number
P391220
Brand
PROGRESS BRAND
GTIN
00785247166510
UPC
785247166510
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Inverted Pendant
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Mounting
ceiling chain
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat