P444120 - 5LT 100W Chand

Progress

  • $156.07 (Each)
  • $156.07 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P444120
Manufacturer
Progress
Manufacturer's Part Number
P4441-20
Description
5LT 100W Chand
Five-Light Chandelier From Gather Possesses A Smart Simplicity to Complement Today'S Home. Antique Bronze Metal Arms Descend Downwards and Curve Sharply to Prop White Etched Glass Shades. Etched Glass Add Distinction and Provide Pleasing Illumination to Your Room. Coordinating Fixtures From This Collection Let You Decorate An Entire Home With Confidence and Style. 42 In Of 9 Gauge Chain Is Supplied For Ceiling Chain Mount.
Slang Terms

Suggest a New Term
Categories
Incandescent Chandeliers, Deco - Incandescent Chandeliers Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247166862 / 00785247166862
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.07 (Each)
Resources
Images
 
 
P444120 - Large Image
 
P444120 - Small Image
 
P444120 - Large Image
 
P444120 - Large Image
 
P444120 - Large Image
Other Links
 
 
P444120 - Other
 
P444120 - Other
 
P444120 - Other
 
P444120 - Other
 
P444120 - Other
 
P444120 - Other
Attachments
 
 
P444120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120
Number of Lamps
5
Lamp Type
A19
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Color
Bronze
Finish
Painted
Style
Transitional
fixture material
steel
Dimensions and Weight
Height
15
Length
20.5
Width
20.5
Descriptions
Description
5LT 100W CHAND
Product Type
P4441-20 5-100W Med Chandelier
extra long description
PROG P4441-20 P4441-20 5-100W MED C
Long Description
Five-light chandelier from Gather possesses a smart simplicity to complement today's home. Antique bronze metal arms descend downwards and curve sharply to prop white etched glass shades. Etched glass add distinction and provide pleasing illumination to your room. Coordinating fixtures from this collection let you decorate an entire home with confidence and style. 42 in of 9 gauge chain is supplied for ceiling chain mount.
Additional Information
pallet quantity
36
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
painted or acid
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P4441-20
GTIN
00785247166862
UPC
785247166862
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Chandelier
Packaging
Weight per each
18
Carton
1
Uses, Certifications, and Standards
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat