P466609 - 5LT 100W Chand

Progress

  • $238.00 (Each)
  • $238.00 (Each)
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
P466609
Manufacturer
Progress
Manufacturer's Part Number
P4666-09
Description
5LT 100W Chand
Five-Light Brushed Nickel Chandelier With Etched Glass Shades Takes You Back In Time to Create A Pleasantly Comfortable and Cozy Feel. The Heart Collection Possesses Arching Forms and Angles to Reveal A Desiring Appearance. Etched Glass Shades Have A Purpose to Add Distinction and Provide Pleasing Illumination to Any Room. 42 In Of 9 Gauge Chain Is Provided to Allow The Fixture to Hang Straight and Level.
Slang Terms

Suggest a New Term
Categories
Incandescent Chandeliers, Deco - Incandescent Chandeliers Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247169030 / 00785247169030
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$238.00 (Each)
Resources
Other Links
 
 
P466609 - Other
 
P466609 - Other
 
P466609 - Other
 
P466609 - Other
 
P466609 - Other
 
P466609 - Other
 
P466609 - Other
Images
 
 
P466609 - Small Image
 
P466609 - Large Image
 
P466609 - Large Image
 
P466609 - Large Image
 
P466609 - Large Image
 
P466609 - Large Image
Attachments
 
 
P466609 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120
Number of Lamps
5
Lamp Type
A19
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Color
Nickel
Finish
PLATED
fixture material
steel
Style
Transitional;Farmhouse
Dimensions and Weight
Height
19.125
Length
25.25
Width
25.25
Descriptions
Description
5LT 100W CHAND
Product Type
P4666-09 5-100W Med Chandelier
extra long description
PROG P4666-09 P4666-09 5-100W MED C
Long Description
Five-light Brushed Nickel chandelier with etched glass shades takes you back in time to create a pleasantly comfortable and cozy feel. The Heart Collection possesses arching forms and angles to reveal a desiring appearance. Etched glass shades have a purpose to add distinction and provide pleasing illumination to any room. 42 in of 9 gauge chain is provided to allow the fixture to hang straight and level.
Additional Information
pallet quantity
12
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P4666-09
GTIN
00785247169030
UPC
785247169030
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Chandelier
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat