P515309 - 1LT Mini-Pend Fix

Progress

  • $166.50 (Each)
  • $166.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P515309
Manufacturer
Progress
Manufacturer's Part Number
P5153-09
Description
1LT Mini-Pend Fix
One-Light Stem-Hung Mini-Pendant With Etched White Oversized, Bell-Shaped Glass Bowl. Distinctive Ebbing and Flowing Of Squared Scrolls and Arms In Brushed Nickel Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Suspended Archite Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111522 - Pendant lighting
UPC/GTIN
785247155255 / 00785247155255
Weight per unit
5.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$166.50 (Each)
Resources
Images
 
 
P515309 - Large Image
 
P515309 - Small Image
 
P515309 - Large Image
 
P515309 - Large Image
 
P515309 - Large Image
 
P515309 - Large Image
 
P515309 - Large Image
 
P515309 - Large Image
 
P515309 - Large Image
 
P515309 - Large Image
Other Links
 
 
P515309 - Other
 
P515309 - Other
 
P515309 - Other
 
P515309 - Other
 
P515309 - Other
 
P515309 - Other
 
P515309 - Other
 
P515309 - Other
 
P515309 - Other
 
P515309 - Other
 
P515309 - Other
 
P515309 - Other
Attachments
 
 
P515309 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
100
Voltage Rating
120
Lamp Type
A19
Material, Color, and Finish
Color
Nickel
fixture material
steel
Style
Transitional
Dimensions and Weight
Height
11
Length
7.5
Width
7.5
Descriptions
Description
1LT MINI-PEND FIX
Product Type
P5153-09 1-100W Med Mini-Pendant
extra long description
PROG P5153-09 P5153-09 1-100W MED M
Long Description
One-light stem-hung mini-pendant with etched white oversized, bell-shaped glass bowl. Distinctive ebbing and flowing of squared scrolls and arms in Brushed Nickel finish.
Additional Information
pallet quantity
84
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5153-09
GTIN
00785247155255
UPC
785247155255
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Mini-Pendant
Packaging
Weight per each
5.7
Carton
1
Uses, Certifications, and Standards
Mounting
ceiling stem
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat