P552186 - P552186 4-60W Cand Hung L

Progress Brand

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P552186
Manufacturer
Progress Brand
Manufacturer's Part Number
P5521-86
Description
P552186 4-60W Cand Hung L
Hung Lantern, Incandescent Lamp; 4 Lamp(S); 60 W; Candelabra Base; Cast Aluminum Body, White Art Glass; Burnished Chestnut; Length 85 Inch; Width 12 Inch; Height 47 Inch; 10 FT Wire Length; Approval Ul, Cul; Progress Lighting[R] Brand
Slang Terms

Suggest a New Term
Categories
Ballasts - High Intensity Discharge Balla Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111500 - Interior lighting fixtures and accessories
UPC/GTIN
785247552122 / 00785247552122
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P552186 - Small Image
 
P552186 - Large Image
Installation Sheets
 
 
P552186 - Installation Sheet
Attachments
 
 
P552186 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
CAST ALUMINUM BODY, WHITE ART GLASS
Lamp Type
Incandescent
Wattage
60 W
Number of Lamps
798
Material, Color, and Finish
Finish
BURNISHED CHESTNUT
Dimensions and Weight
Width
12 INCH
Length
85 INCH
Descriptions
Product Type
Hanging Lantern Fixture
extra long description
INCANDESCENT LAMP; 4 LAMP(S); 60 W; CANDELABRA BASE; CAST ALUMINUM BODY, WHITE ART GLASS; BURNISHED CHESTNUT; LENGTH 85 INCH; WIDTH 12 INCH; HEIGHT 47 INCH; 10 FT WIRE LENGTH; APPROVAL UL, CUL; PROGRESS LIGHTING[R] BRAND
Description
P552186 4-60W CAND HUNG L
Long Description
HUNG LANTERN, INCANDESCENT LAMP; 4 LAMP(S); 60 W; CANDELABRA BASE; CAST ALUMINUM BODY, WHITE ART GLASS; BURNISHED CHESTNUT; LENGTH 85 INCH; WIDTH 12 INCH; HEIGHT 47 INCH; 10 FT WIRE LENGTH; APPROVAL UL, CUL; PROGRESS LIGHTING[R] BRAND
Commodity Description
Outdoor Lighting - Garden & Miscellaneous
Additional Information
Lamp Base Type
CANDELABRA
Wire Length
10 FT
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5521-86
GTIN
00785247552122
UPC
785247552122
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
Approval
UL, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat