P577320 - 1LT 100W WL LNT

Progress

  • $123.28 (Each)
  • $123.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P577320
Manufacturer
Progress
Manufacturer's Part Number
P5773-20
Description
1LT 100W WL LNT
Wall Lantern, 100 W, 120 V, Antique Bronze, Solid Brass Housing Material, 18-1/4 In Height, 5-3/4 In Length, 5-3/4 In Width, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247175901 / 00785247175901
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.28 (Each)
Resources
Other Links
 
 
P577320 - Other
 
P577320 - Other
 
P577320 - Other
 
P577320 - Other
 
P577320 - Other
 
P577320 - Other
 
P577320 - Other
Specifications Sheets
 
 
P577320 - Specification Sheet
Images
 
 
P577320 - Small Image
 
P577320 - Large Image
 
P577320 - Large Image
 
P577320 - Large Image
 
P577320 - Large Image
 
P577320 - Large Image
Attachments
 
 
P577320 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
100
Voltage Rating
120
Lamp Type
A19
Material
Aluminum
Lamp Included
NO
Material, Color, and Finish
Finish
Antique Bronze
Housing Material
Solid Brass
Color
Bronze
Style
New Traditional
Dimensions and Weight
Height
18-1/4 in
Length
5-3/4 in
Width
5-3/4 in
Descriptions
Description
1LT 100W WL LNT
Product Type
Wall Lantern
extra long description
PROG P5773-20 P5773-20 1-100W MED W
Long Description
Wall Lantern, 100 W, 120 V, Antique Bronze, Solid Brass Housing Material, 18-1/4 in Height, 5-3/4 in Length, 5-3/4 in Width, 0.01 lb
Features
Solid one-light wall lantern in rich weathered finish is complemented by seeded glass panels – a great choice for low maintenance and years of enjoyment. Can be used with or without tail.
Short Description
Wall Lantern, 100W, 120V, 5-3/4 in
Additional Information
Standards Met
UL/cUL Listed
package quantity
1 ct
pallet quantity
126
Power Source
Hardwired
indoor/outdoor
Outdoor
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5773-20
GTIN
00785247175901
UPC
785247175901
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Wet Location;Outdoor
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat