P584631 - 1LT Wall Lantern

Progress

  • $86.26 (Each)
  • $86.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P584631
Manufacturer
Progress
Manufacturer's Part Number
P5846-31
Description
1LT Wall Lantern
Wall Lantern, 60 W, 120 V, Black, 14-3/4 In Height, 8-3/8 In Length, 5-1/4 In Width, 3 LB
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785247152384 / 00785247152384
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.26 (Each)
Resources
Other Links
 
 
P584631 - Other
 
P584631 - Other
 
P584631 - Other
 
P584631 - Other
Images
 
 
P584631 - Small Image
 
P584631 - Large Image
 
P584631 - Large Image
 
P584631 - Large Image
Specifications Sheets
 
 
P584631 - Specification Sheet
Attachments
 
 
P584631 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60 W
Voltage Rating
120 V
Number of Lamps
1
Lamp Type
A19
Material
Aluminum
Lamp Included
NO
Material, Color, and Finish
Finish
Black
Color
Black
Style
New Traditional
Dimensions and Weight
Height
14-3/4 in
Length
8-3/8 in
Width
5-1/4 in
Descriptions
Description
1LT WALL LANTERN
Product Type
Wall Lantern
Long Description
Wall Lantern, 60 W, 120 V, Black, 14-3/4 in Height, 8-3/8 in Length, 5-1/4 in Width, 3 lb
Features
Outdoor hexagonal aluminum wall torch with clear beveled glass panels and a painted Black finish.
Short Description
Wall Lantern, 60W, 120V, 8-3/8 in
extra long description
PROG P5846-31 P5846-31 1-60W MED WA
Additional Information
Standards Met
UL/cUL Listed
package quantity
1 ct
pallet quantity
150
Power Source
Hardwired
indoor/outdoor
Outdoor
Socket Type
socket
Manufacturer Information
Manufacturers Part Number
P5846-31
Brand
Progress Lighting
GTIN
00785247152384
UPC
785247152384
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight
3 lb
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Wet Location;Outdoor
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat