P587831 - 1LT Wall Lantern Fix

Progress

  • $141.30 (Each)
  • $141.30 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P587831
Manufacturer
Progress
Manufacturer's Part Number
P5878-31
Description
1LT Wall Lantern Fix
Detailed Finials, End Caps and Scroll Work In A Durable Power Coat Finish, Featuring Clear Beveled Glass Panels and Cast Aluminum Frames. One-Light Wall Lantern.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785247587827 / 00785247587827
Weight per unit
7.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.30 (Each)
Resources
Other Links
 
 
P587831 - Other
 
P587831 - Other
 
P587831 - Other
 
P587831 - Other
 
P587831 - Other
 
P587831 - Other
 
P587831 - Other
 
P587831 - Other
Images
 
 
P587831 - Large Image
 
P587831 - Large Image
 
P587831 - Large Image
 
P587831 - Small Image
 
P587831 - Large Image
 
P587831 - Large Image
 
P587831 - Large Image
Attachments
 
 
P587831 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
100
Voltage Rating
120
Lamp Type
A19
Material
Die-Cast Aluminum
Lamp Included
NO
Material, Color, and Finish
Color
Black
Style
New Traditional
Finish
Painted
Dimensions and Weight
Width
10
Height
21.25
Length
6.5
Descriptions
Description
1LT WALL LANTERN FIX
Product Type
P5878-31 1-100W Med Wall Lantern
extra long description
PROG P5878-31 P5878-31 1-100W MED W
Long Description
Detailed finials, end caps and scroll work in a durable power coat finish, featuring clear beveled glass panels and cast aluminum frames. One-light wall lantern.
Additional Information
pallet quantity
45
Power Source
Hardwired
indoor/outdoor
Outdoor
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5878-31
GTIN
00785247587827
UPC
785247587827
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
7.48
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat