P86828 - 5IN Baffle Trim White

Progress

  • $17.18 (Each)
  • $17.18 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P86828
Manufacturer
Progress
Manufacturer's Part Number
P868-28
Description
5IN Baffle Trim White
5 Inch Recessed Is Ideal For New Construction Residential Applications. It Can Also Be Used In Most Light Commercial Applications. The White Step Baffle Trim Use A Friction Springs to Attach to The Housing (P851-Icat) to Provide A Flush Fit Against The Ceiling.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
785247224654 / 00785247224654
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.18 (Each)
Resources
Other Links
 
 
P86828 - Other
 
P86828 - Other
 
P86828 - Other
Images
 
 
P86828 - Small Image
 
P86828 - Large Image
 
P86828 - Large Image
Attachments
 
 
P86828 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Style
Utilitarian/Commodity
Color
White
Dimensions and Weight
Size
6.5 in x 6.5 in x 4.75 in
Descriptions
Description
5IN BAFFLE TRIM WHITE
extra long description
PROG P868-28 P868-28 5IN BAFFLE TRI
Product Type
P868-28 5IN Baffle Trim
Long Description
5 inch recessed is ideal for new construction residential applications. It can also be used in most light commercial applications. The white step baffle trim use a friction springs to attach to the housing (P851-ICAT) to provide a flush fit against the ceiling.
Construction
ring/baffle
Additional Information
pallet quantity
648
Trim Type
Baffle
Power Source
Hardwired
indoor/outdoor
Indoor
Fixture Type
Recessed Trim
Manufacturer Information
Brand
Progress Lighting
Manufacturers Part Number
P868-28
GTIN
00785247224654
UPC
785247224654
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
5in Trim
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat