5144042 - 6" Expansion Coupling

PVC

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 100 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5144042
Manufacturer
PVC
Manufacturer's Part Number
5144042
Description
6" Expansion Coupling
6 Ul Exp CPLG Two Piece
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
PVC Cond Clamps, Straps, Expan. CPLG
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
088700547834 / 30088700547835 / 00088700547834
Weight per unit
16 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Images
 
 
5144042 - Small Image
 
5144042 - Large Image
MSDS Sheets
 
 
5144042 - MSDS Sheet
Attachments
 
 
5144042 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Descriptions
Description
6" EXPANSION COUPLING
Long Description
EXPANSION JOINT COUPLING, 2-PIECE TYPE; PVC MATERIAL; 8 INCH EXPANSION LENGTH; 40/80 SCHEDULE; UL, CSA APPROVAL; 1 PER CARTON STANDARD PACKAGE; 6 INCH TRADE SIZE; SIZE 6.625 INCH DIA X 26.375 INCH L (MINIMUM)
Commodity Description
PVC COND CLAMPS,STRAPS,EXPAN. CPLG
Additional Information
Size 6.625 Inch Dia x 26.375 Inch L (Minimum)
Product Type
Expansion Joint Coupling
extra long description
2-PIECE TYPE; PVC MATERIAL; 8 INCH EXPANSION LENGTH; 40/80 SCHEDULE; UL, CSA APPROVAL; 1 PER CARTON STANDARD PACKAGE; 6 INCH TRADE SIZE; SIZE 6.625 INCH DIA X 26.375 INCH L (MINIMUM)
Additional Information
Expansion Length
8 INCH
Schedule
40/80
Manufacturer Information
Manufacturers Part Number
5144042
Brand
CANTEX, INC.
GTIN
00088700547834
UPC
088700547834
Taxonomies, Classifications, and Categories
Type
2-Piece
Trade Size
Trade Size
6 INCH
Packaging
Standard Package
1 PER CARTON
Weight per foot
16
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat