80PVC1 - SCH 80 1" 10' PVC Conduit

Heritage Plastics

  • $10.37 (Per 10 Feet)
  • $1.04 (Per Foot)

  • $10.37 (Per 10 Feet)

  • $103.72 (Per 100 Feet)

  • $3,733.92 (Per 3,600 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80PVC1
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A53BA12
Description
SCH 80 1" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 0.910 In Conduit Inner Diameter, 1.315 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 3600 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1 In Trade Size, 0.179 In Wall Thickness, 0.412 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111093043 / 0091111093043 / 00091111093043
Weight per unit
0.412 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$1.04 (Per Foot)
Carton
$10.37 (Per 10 Feet)
Standard Packaging
$3,733.92 (Per 3,600 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
152,240 Feet
Resources
Images
 
 
80PVC1 - Small Image
 
80PVC1 - Large Image
 
80PVC1 - Small Image
 
80PVC1 - Large Image
 
80PVC1 - Large Image
Other Links
 
 
80PVC1 - Other
 
80PVC1 - Other
 
80PVC1 - Other
 
80PVC1 - Other
Brochures
 
 
80PVC1 - Brochure
Attachments
 
 
80PVC1 - Specification Sheet
Specifications Sheets
 
 
80PVC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 152,240 Feet

Location search:

* All prices subject to change.

Begin Live Chat