80PVC12 - SCH 80 1/2" 10' PVC Conduit

Heritage Plastics

  • $5.55 (Per 10 Feet)
  • $0.55 (Per Foot)

  • $5.55 (Per 10 Feet)

  • $55.48 (Per 100 Feet)

  • $3,328.80 (Per 6,000 Feet)

In-Stock: 100 available locally (Nacogdoches, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80PVC12
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A53AE12
Description
SCH 80 1/2" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 0.502 In Conduit Inner Diameter, 0.840 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 6000 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1/2 In Trade Size, 0.147 In Wall Thickness, 0.206 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111093029 / 0091111093029 / 00091111093029
Weight per unit
0.206 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$0.55 (Per Foot)
Carton
$5.55 (Per 10 Feet)
Standard Packaging
$3,328.80 (Per 6,000 Feet)
Stock Availability
Nacogdoches
100 Feet (Check another store)
All Stores
128,630 Feet
Resources
Images
 
 
80PVC12 - Large Image
 
80PVC12 - Small Image
 
80PVC12 - Large Image
 
80PVC12 - Small Image
 
80PVC12 - Large Image
Other Links
 
 
80PVC12 - Other
 
80PVC12 - Other
 
80PVC12 - Other
 
80PVC12 - Other
Attachments
 
 
80PVC12 - Specification Sheet
Brochures
 
 
80PVC12 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
10 ft
Descriptions
Description
SCH 80 1/2" 10' PVC CONDUIT
Extra Long Description
AL-TUBE 9302 PVC SCH80 1/2 x 10 UL
Features
CANTEX A53AE12 is a 1/2 in. x 10 ft. Schedule 80 PVC Conduit designed for underground or aboveground applications that are at risk of physical damage
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 0.502 in Conduit Inner Diameter, 0.840 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 6000 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 1/2 in Trade Size, 0.147 in Wall Thickness, 0.206 lb Weight
Product Type
PVC Conduit
Short Description
PVC Conduit, 1/2 in x 10 ft, Gray, 0.147 in, 6000 FT/PK
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80;Belled End
Additional Information
Conduit Inner Diameter
0.502 in
Conduit Outer Diameter
0.840 in
Made In USA
yes
Maximum Operating Temperature
+90 °C
Package Quantity
6000 FT/PK
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
Wall Thickness
0.147 in
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
A53AE12
GTIN
00091111093029
UPC
091111093029
Taxonomies, Classifications, and Categories
Category Description
PVC Schedule 80 Conduit
Trade Size
Trade Size
1/2 in
Availability
Minimum Qty
10
Packaging
Weight
0.206 lb
Weight per foot
0.206
Carton
10
Package
6000
Uses, Certifications, and Standards
Application
Underground or Aboveground
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 128,630 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
40 View Store
Nacogdoches
100 View Store

* All prices subject to change.

Begin Live Chat