80PVC2 - SCH 80 2" 10' PVC Conduit

Heritage Plastics

  • $21.06 (Per 10 Feet)
  • $2.11 (Per Foot)

  • $21.06 (Per 10 Feet)

  • $210.63 (Per 100 Feet)

  • $2,948.82 (Per 1,400 Feet)

In-Stock: 460 available locally (Nacogdoches, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80PVC2
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A53CA12
Description
SCH 80 2" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 1.881 In Conduit Inner Diameter, 2.375 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 1400 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 2 In Trade Size, 0.218 In Wall Thickness, 0.959 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111093081 / 0091111093081 / 00091111093081
Weight per unit
0.959 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$2.11 (Per Foot)
Carton
$21.06 (Per 10 Feet)
Standard Packaging
$2,948.82 (Per 1,400 Feet)
Stock Availability
Nacogdoches
460 Feet (Check another store)
All Stores
67,190 Feet
Resources
Images
 
 
80PVC2 - Small Image
 
80PVC2 - Large Image
 
80PVC2 - Small Image
 
80PVC2 - Large Image
 
80PVC2 - Large Image
Attachments
 
 
80PVC2 - Specification Sheet
Other Links
 
 
80PVC2 - Other
 
80PVC2 - Other
 
80PVC2 - Other
 
80PVC2 - Other
Brochures
 
 
80PVC2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
2.375
Length
10 ft
Width
2.375
Descriptions
Description
SCH 80 2" 10' PVC CONDUIT
Extra Long Description
AL-TUBE 9308 PVC SCH80 2 x 10 UL BE
Features
CANTEX A53CA12 is a 2 in. x 10 ft. Schedule 80 PVC Conduit designed for underground or aboveground applications that are at risk of physical damage
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 1.881 in Conduit Inner Diameter, 2.375 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 1400 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 2 in Trade Size, 0.218 in Wall Thickness, 0.959 lb Weight
Product Type
PVC Conduit
Short Description
PVC Conduit, 2 in x 10 ft, Gray, 0.218 in, 1400 FT/PK
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80;Belled End
Additional Information
Conduit Inner Diameter
1.881 in
Conduit Outer Diameter
2.375 in
Made In USA
yes
Maximum Operating Temperature
+90 °C
Outside Diameter
2.375
Package Quantity
1400 FT/PK
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
Wall Thickness
0.218 in
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
A53CA12
GTIN
00091111093081
UPC
091111093081
Taxonomies, Classifications, and Categories
Category Description
PVC Schedule 80 Conduit
Type
PVC - Sch 40/80
Trade Size
Trade Size
2 in
Availability
Minimum Qty
10
Packaging
Weight
0.959 lb
Weight per foot
0.959
Carton
10
Package
1400
Uses, Certifications, and Standards
Application
Underground or Aboveground
Standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 67,190 Feet

Location search:

A-L

Location Stock Available
Andrews
40 View Store
Arlington Branch
10 View Store
Athens
100 View Store
Avondale
70 View Store
Bastrop
420 View Store
Baytown
20 View Store
Benton
70 View Store
Bentonville
130 View Store
Big Spring
130 View Store
Bridgeport
10 View Store
Brownsville
180 View Store
Bryan-College Station
40 View Store
Burleson
60 View Store
Cabot
40 View Store
Carlsbad
450 View Store
Casa Grande
200 View Store
Cedar Park
20 View Store
Centennial
30 View Store
Clovis
110 View Store
Concord
340 View Store
Conroe
240 View Store
Conway
250 View Store
Cookeville
190 View Store
Corsicana
40 View Store
Covington
110 View Store
Dallas
2,130 View Store
Deer Valley
180 View Store
Denton
10 View Store
Dodge City
100 View Store
Dripping Springs
130 View Store
Dumas
140 View Store
Durant
180 View Store
El Dorado
70 View Store
Ennis
60 View Store
Fayetteville
180 View Store
Fort Collins
20 View Store
Fort Smith
70 View Store
Ft. Worth
10 View Store
Gainesville
30 View Store
Galveston
60 View Store
Georgetown
140 View Store
Gonzales
970 View Store
Granbury
80 View Store
Greenville
20 View Store
Greenville - SC
130 View Store
Harlingen
80 View Store
Hendersonville
170 View Store
Hobbs
50 View Store
Hope
20 View Store
Hot Springs
130 View Store
Humble
10 View Store
Huntsville
130 View Store
Hutchinson
50 View Store
Jonesboro
990 View Store
Kansas City - North
80 View Store
Katy
410 View Store
Kenedy
70 View Store
Kerrville
50 View Store
Killeen
60 View Store
Laredo
250 View Store
Las Cruces
410 View Store
Lawrence
120 View Store
Lee's Summit
280 View Store

* All prices subject to change.

Begin Live Chat