80PVC2 - SCH 80 2" 10' PVC Conduit

Heritage Plastics

  • $21.06 (Per 10 Feet)
  • $2.11 (Per Foot)

  • $21.06 (Per 10 Feet)

  • $210.63 (Per 100 Feet)

  • $2,948.82 (Per 1,400 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80PVC2
Manufacturer
Heritage Plastics
Manufacturer's Part Number
A53CA12
Description
SCH 80 2" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 1.881 In Conduit Inner Diameter, 2.375 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 1400 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 2 In Trade Size, 0.218 In Wall Thickness, 0.959 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111093081 / 0091111093081 / 00091111093081
Weight per unit
0.959 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$2.11 (Per Foot)
Carton
$21.06 (Per 10 Feet)
Standard Packaging
$2,948.82 (Per 1,400 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
81,240 Feet
Resources
Attachments
 
 
80PVC2 - Specification Sheet
Other Links
 
 
80PVC2 - Other
 
80PVC2 - Other
 
80PVC2 - Other
 
80PVC2 - Other
Brochures
 
 
80PVC2 - Brochure
Images
 
 
80PVC2 - Small Image
 
80PVC2 - Large Image
 
80PVC2 - Small Image
 
80PVC2 - Large Image
 
80PVC2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 81,240 Feet

Location search:

* All prices subject to change.

Begin Live Chat