80PVC212 - SCH 80 2-1/2" 10' PVC Conduit

PVC

  • $47.99 (Per 10 Feet)
  • $4.80 (Per Foot)

  • $47.99 (Per 10 Feet)

  • $479.88 (Per 100 Feet)

  • $4,462.88 (Per 930 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80PVC212
Manufacturer
PVC
Manufacturer's Part Number
80PVC212
Description
SCH 80 2-1/2" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 2.250 In Conduit Inner Diameter, 2.875 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 930 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 2-1/2 In Trade Size, 0.276 In Wall Thickness, 1.463 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
-
UPC/EAN/GTIN
088700063075
Weight per unit
1.463 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$4.80 (Per Foot)
Carton
$47.99 (Per 10 Feet)
Standard Packaging
$4,462.88 (Per 930 Feet)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
80PVC212 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
10 ft
Descriptions
Product Type
PVC Conduit
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 2.250 in Conduit Inner Diameter, 2.875 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 930 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 2-1/2 in Trade Size, 0.276 in Wall Thickness, 1.463 lb Weight
Features
CANTEX A53CE12 is a 2-1/2 in. x 10 ft. Schedule 80 PVC Conduit designed for underground or aboveground applications that are at risk of physical damage
Short Description
PVC Conduit, 2-1/2 in x 10 ft, Gray, 0.276 in, 930 FT/PK
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80;Belled End
Description
SCH 80 2-1/2" 10' PVC CONDUIT
Additional Information
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
package quantity
930 FT/PK
Conduit Outer Diameter
2.875 in
Conduit Inner Diameter
2.250 in
Wall Thickness
0.276 in
Maximum Operating Temperature
+90 °C
Made in USA
yes
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
80PVC212
Taxonomies, Classifications, and Categories
Category Description
PVC Schedule 80 Conduit
Trade Size
Trade Size
2-1/2 IN
Availability
minimum qty
10
Packaging
Weight
1.463 lb
Weight per foot
1.463
Carton
10
Package
930
Uses, Certifications, and Standards
Application
Underground or Aboveground
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat